Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB2015-E40 BUSH
INA EGB2015-E40 BUSH
Bush
References
ina:
EGB2015-E40
rubix:
263A4272
manufacturer :
0979179070000
ean:
4064327953575
Technical specifications
Inner diameter
20
mm
Outer diameter
23
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB2015-E40 BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
23
mm
Width
15
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.00
excl. VAT
/
Each
£
1.20
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB2420-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PLAIN BEARING PCM 202315 E
SKF PRM505550 GLYCODUR BUSH
INA EGB7050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PLAIN BEARING PCM 252830 E
INA EGB1212-E40-B-Y BUSH
INA EGB3040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB9560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
PCM 222525 E PTFE COMPOSITE STRAIGHT BUSHING
SKF PCM 9095100 E STRAIGHT BUSHING
SKF PCM11512050E:SKF PLAIN BEARING
INA EGB5020-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PRMF 202316 FLANGED BUSHING
SKF PRM 707560 STRAIGHT BUSHING
INA EGB1525-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH