References
INA:EGB2530-E40-B-Y
Rubix:238A3378
Manufacturer :0700632300000
EAN:4012802759082

Product details : INA EGB2530-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 29,94 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 30 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 107.25 excl. VAT
/ 25 pieces
£ 128.70 incl. VAT
- Delivery usually within ( 7 ) days
