Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM 10010550 E STRAIGHT BUSHING
SKF PCM 10010550 E STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PCM 10010550 E
rubix:
266A6823
ean:
7316572483954
Technical specifications
Inner diameter
100
mm
Outer diameter
105
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM 10010550 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
305
g
Inner diameter
100
mm
Outer diameter
105
mm
Width
50
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.11
excl. VAT
/
Each
£
45.73
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB0305-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB0404-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2515-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1612-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB2820-E40 BUSH
INA PLAIN BEARING EGB1015-E40-Y
SKF PSM 121812 A51 STRAIGHT BUSHING
SKF PRMF 606560 FLANGED BUSHING
SKF PCM 606530 E STRAIGHT BUSHING
SKF PCM606560E PLAIN BUSH BEARING
INA EGB3530-E40 BUSH
SKF PWM758590:SKF STRAIGHT BUSHING
INA EGB3025-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM161815M PCM PERMAGLIDE BUSHING
INA EGB6040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I