References
INA:EGB6040-E50-Y
Rubix:238A3470
Manufacturer :0712751850000
EAN:4012802756777

Product details : INA EGB6040-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 119,05 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 65 mm |
| Width | 40 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 36.20 excl. VAT
/ 5 pieces
£ 43.44 incl. VAT
- Delivery usually within ( 7 ) days
