Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM606560E PLAIN BUSH BEARING
SKF PCM606560E PLAIN BUSH BEARING
Bushings, thrust washers and strips
References
skf:
PCM 606560 E
rubix:
249A1294
ean:
7316571902692
Technical specifications
Inner diameter
60
mm
Outer diameter
65
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM606560E PLAIN BUSH BEARING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
220,5
g
Inner diameter
60
mm
Outer diameter
65
mm
Width
60
mm
Series
pcm
Material
composite e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.92
excl. VAT
/
Each
£
21.50
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PRM707580:SKF THRUST BEARING
INA EGB2830-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODUR BUSH PSM 101616 A51
SKF PSM 162016 A51 STRAIGHT BUSHING
INA EGB0812-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB5540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB3230-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB7050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PBM708560M1G1 BRONZE BUSH
SKF PSM 253020 A51 STRAIGHT BUSHING
SKF PSM 202840 A51 STRAIGHT BUSHING
SKF PCM 101212 M STRAIGHT BUSHING
INA BRONZE BACKED BUSH EGB1225E40BY
SKF PCM 202330 E STRAIGHT BUSHING
SKF BUSH PCM121425E