References
SKF:PRMF 606560
Rubix:266A6684
Manufacturer :116221
EAN:7316571397399

Product details : SKF PRMF 606560 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 259,5 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 65 mm |
| Width | 60 mm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 48.70 excl. VAT
/ Each
£ 58.44 incl. VAT
- Delivery usually within ( 3 ) days
