References
INA:EGB9060-E40-B-Y
Rubix:181A8641
Manufacturer :0708669370000
EAN:4012802755435

Product details : INA PLAIN BUSH EGB9060-E40-B-Y
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 359,9 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 95 mm |
| Width | 60 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
- Usually arrives within 14 working days
