SKF PCM 202325 M STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 202325 M
rubix:266A6434
manufacturer :123880
ean:7316571482354
SKF PLAIN BUSH BEARING PCM 202325 M
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter23 mm
Width25 mm
See all Specifications

Product details : SKF PCM 202325 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight15 g
Inner diameter20 mm
Outer diameter23 mm
Width25 mm
SeriesPCM
MaterialComposite M
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
  • Usually arrives within 14 working days