References
SKF:PCM 303420 E
Rubix:103A3845
EAN:7316571885810

Product details : SKF GLYCODOR WASHER PCM 303420 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 30,2 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 34 mm |
| Width | 20 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ 25 pieces
£ 99.00 incl. VAT
- In stock: Next day delivery
