References
SKF:PCM 242715 E
Rubix:266A6826
EAN:7316572488928

Product details : SKF PCM 242715 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 13,4 g |
|---|---|
| Inner diameter | 24 mm |
| Outer diameter | 27 mm |
| Width | 15 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ 25 pieces
£ 67.20 incl. VAT
- Delivery usually within ( 3 ) days
