Bushings, thrust washers and strips
Inner diameter | 70 mm |
---|---|
Outer diameter | 75 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x75x70 mm |
---|---|
Logistic Weight | 394 g |
Inner diameter | 70 mm |
Outer diameter | 75 mm |
Width | 80 mm |
Series | PRM |
Material | Rolled bronze |
Usually arrives within 14 working days