References
SKF:PCM 202320 E
Rubix:103A7633
EAN:7316571875309

Product details : SKF GLYCODUR BUSH PCM 202320 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 20 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ 25 pieces
£ 67.20 incl. VAT
- Delivery usually within ( 3 ) days
