SKF PCM 758080 E PTFE COMPOSITE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 758080 E
Rubix:420A5726
EAN:7316572198186

Product details : SKF PCM 758080 E PTFE COMPOSITE STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 368,4 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 80 mm |
| Width | 80 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 44.03 excl. VAT
/ Each
£ 52.84 incl. VAT
- Usually arrives within 14 working days
