References
INA:EGB1410-E40-Y
Rubix:238A3506
Manufacturer :0678622680000
EAN:4012802682120



Product details : INA EGB1410-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 3,3 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 16 mm |
| Width | 10 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 92.00 excl. VAT
/ 100 pieces
£ 110.40 incl. VAT
- Delivery usually within ( 7 ) days
