SKF PCM909560E PTFE BUSH


Bushings, thrust washers and strips

References
skf:PCM 909560 E
rubix:247A1671
ean:7316571902821
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter95 mm
Width60 mm
See all Specifications

Product details : SKF PCM909560E PTFE BUSH


Plain bearing Bushing Plain bearings (encl. spherical plain bearings)

Technical specifications


Attributes
Logistic Weight325,1 g
Inner diameter90 mm
Outer diameter95 mm
Width60 mm
SeriesPCM
MaterialComposite E
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ Each
£ 41.94 incl. VAT
  • Usually arrives within 14 working days