References
INA:EGB6030-E40-Y
Rubix:229A1028
Manufacturer :0684090600000
EAN:4012802620054



Product details : FAG EGB6030-E40-Y PLAIN BUSH 684090600000
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 109,5 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 65 mm |
| Width | 30 mm |
| Series | egb..-e40 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 37.00 excl. VAT
/ 5 pieces
£ 44.40 incl. VAT
- Usually arrives within 14 working days
