References
INA:EGB6050-E40-B-Y
Rubix:238A1366
Manufacturer :0708651320000
EAN:4012802755756

Product details : INA EGB6050-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 202,2 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 65 mm |
| Width | 50 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 83.55 excl. VAT
/ 5 pieces
£ 100.26 incl. VAT
- Delivery usually within ( 7 ) days
