Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRM 505540 STRAIGHT BUSHING
SKF PRM 505540 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PRM 505540
rubix:
266A6671
manufacturer :
115503
ean:
7316571391366
Technical specifications
Inner diameter
50
mm
Outer diameter
55
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRM 505540 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
150
g
Inner diameter
50
mm
Outer diameter
55
mm
Width
40
mm
Series
PRM
Material
Rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.91
excl. VAT
/
Each
£
20.29
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
SKF PWM 202430 STRAIGHT BUSHING
INA EGB7550-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 556040 M STRAIGHT BUSHING
SKF PLAIN BEARING PCM 252825 E
INA EGB7040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB15060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR BUSH PCM 081012 M
SKF PCM 182020 M STRAIGHT BUSHING
INA EGB85100-E40-Y 0709067770000 BUSH
INA EGB1010-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB200100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PRM 505560 STRAIGHT BUSHING
INA EGB1425-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PLAIN BEARING PCM10010560E