References
INA:EGB200100-E40-Y
Rubix:238A1078
Manufacturer :0707101390000
EAN:4012802756296



Product details : INA EGB200100-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 1176 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 205 mm |
| Width | 100 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 78.30 excl. VAT
/ Each
£ 93.96 incl. VAT
- Delivery usually within ( 7 ) days
