Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Bush
References
ina:
EGB1220-E40-B-Y
rubix:
238A3512
manufacturer :
0707801370000
ean:
4012802756357
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
6,3
g
Inner diameter
12
mm
Outer diameter
14
mm
Width
20
mm
Series
EGB..-E40-B
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.21
excl. VAT
/
Each
£
1.45
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
SKF PRMF353935 BUSHING
SKF PWM 505840 STRAIGHT BUSHING
SKF PCM 10010560 M STRAIGHT BUSHING
SKF PCM707540E:SKF BUSH
INA EGB2020-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PBM 304030 M1G1 STRAIGHT BUSHING
SKF PCM 323620 E PTFE COMPOSITE STRAIGHT BUSHING
INA EGB4020-E40-Y BUSH
INA EGB6060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PWM 607060 STRAIGHT BUSHING
SKF PCM 151712 E STRAIGHT BUSHING
INA EGB0606-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODUR BUSH PCM 182015 M
INA EGB0404-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB0808-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I