SKF PCM 758050 E PTFE COMPOSITE STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 758050 E
rubix:267A6781
ean:7316572486788
SKF PLAIN BUSH BEARING PCM 758050 E
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter80 mm
Width50 mm
See all Specifications

Product details : SKF PCM 758050 E PTFE COMPOSITE STRAIGHT BUSHING


Plain bearing Bushing Plain bearings (encl. spherical plain bearings)

Technical specifications


Attributes
Logistic Weight225 g
Inner diameter75 mm
Outer diameter80 mm
Width50 mm
Seriespcm
Materialcomposite e
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
  • Usually arrives within 14 working days