References
INA:EGB2225-E40-B-Y
Rubix:238A3380
Manufacturer :0700649200000
EAN:4012802759129

Product details : INA EGB2225-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 22,3 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 25 mm |
| Width | 25 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Delivery usually within ( 7 ) days
