References
SKF:PWM 303630
Rubix:103A0915
Manufacturer :17898
EAN:7316570460193


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 70.018 mm |
| Width | 50.018 mm |
Product details : SKF GLYCODUR WASHER PWM 303630
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x36x30 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 30 mm |
| Outer diameter | 70.018 mm |
| Width | 50.018 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 48.84 excl. VAT
/ Each
£ 58.61 incl. VAT
- Delivery usually within ( 3 ) days