SKF PSM 304060 A51 STRAIGHT BUSHING

Bushings, thrust washers and strips

See technical information
References
SKF:PSM 304060 A51
Rubix:266A6691
Manufacturer :160675
EAN:7316571790879
SKF PLAIN BUSH BEARING PSM 304060 A51
Technical specifications
Inner diameter30 mm
Outer diameter40 mm
Width60 mm
See all Specifications

Product details : SKF PSM 304060 A51 STRAIGHT BUSHING


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight214 g
Inner diameter30 mm
Outer diameter40 mm
Width60 mm
Seriespsm
Materialsintered bronze
Show UNSPSC/ECL@SS
£ 237.20 excl. VAT
/ 10 pieces
£ 284.64 incl. VAT
  • Delivery usually within ( 3 ) days