References
SKF:PBM 708560 M1G1
Rubix:227A4458
Manufacturer :159868
EAN:7316571774725

Product details : SKF PBM708560M1G1 BRONZE BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 960 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 85 mm |
| Width | 60 mm |
| Series | pbm |
| Material | bronze |
Show UNSPSC/ECL@SS
£ 118.94 excl. VAT
/ Each
£ 142.73 incl. VAT
- Usually arrives within 14 working days
