References
INA:EGB3520-E50-Y
Rubix:238A3480
Manufacturer :0702431580000
EAN:4012802760194

Product details : INA EGB3520-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 26,7 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 39 mm |
| Width | 20 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ 10 pieces
£ 26.40 incl. VAT
- Delivery usually within ( 7 ) days
