References
Schneider Electric:EZ9F16140
Rubix:234A5822
Documents
Product details : SCHNEIDER ELECTRIC EZ9F16140 EAZY9 MCB 1P 40A B
Eazy9 MCB 1P 40A B
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
- Delivery usually within ( 2 ) days
