References
Hellermanntyton:NGM20SBK
Rubix:161A6895
Documents
Product details : HELLERMANN CBL GLAND M20S BLK NGM20SBK-PK10
Hellermann NGM20SBK Cable Gland – Secure and Durable M20 Entry
The Hellermann NGM20SBK is a robust cable gland designed to provide a neat and reliable entry point for cables into electrical enclosures. Made from high-strength nylon with an integrated sealing insert, it offers excellent protection against dust, moisture, and mechanical stress, making it ideal for both indoor and outdoor installations.
Features:
Material: Tough nylon (polyamide) with built-in seal for environmental protection
Thread Size: M20s
Cable Diameter: Suitable for 6–12 mm cables
Ingress Protection: Strong resistance to dust and water
Colour: Black
Easy Installation: Supplied with locknut and washer for secure fitting
This gland is perfect for industrial, commercial, and outdoor electrical projects, providing long-lasting protection for cables while keeping installations tidy and safe.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Usually arrives within 14 working days

