References
Roebuck:845307
Rubix:209A8077
EAN:3660338075902

Documents
Product details : ROEBUCK PIN WRENCH CAPACITY 35-60MM 845307
• Finish: burnished.
• Articulation of the head
Technical specifications
Attributes
| Opening | 35-60 |
|---|---|
| Length | 175 mm |
| Type | hook spanner |
| Diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
- In stock: Next day delivery
