ROEBUCK FLAT RING SLOGGING SPANNER 30MM
Polygonal wrench for impact
See technical informationSee documentsReferences
Roebuck:3965247
Rubix:247134
EAN:3660338394232

Documents
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 30MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 30 |
|---|---|
| Length | 180 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- In stock: Next day delivery
