References
Roebuck:865300
Rubix:209A7761
EAN:3660338196553

Documents
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 9MM 865300
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 9 |
|---|---|
| Length | 119 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- Usually arrives within 14 working days
