STAHLWILLE 40481212 3/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40481212
Rubix:794481
EAN:4018754020058



Documents
Product details : STAHLWILLE 40481212 3/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x14x95 mm |
|---|---|
| Logistic Weight | 10 g |
| Opening | 3/16 |
| Length | 95 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.54 excl. VAT
/ Each
£ 15.05 incl. VAT
- Usually arrives within 14 working days
