Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,402)
Mechanical Power Transmission
(110,878)
Fluid Transmission & Flow Technology
(101,373)
Tools & Metrology
(33,143)
Protection, Safety & Hygiene
(55,528)
Equipment
(10,027)
Fasteners, Adhesives & Tapes
(17,689)
Maintenance & Repairs
(5,541)
Welding
(1,007)
New Products
Lubricants
(933)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,492)
See Maintenance & Repairs
Electrics and lighting
(3,062)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MOELLER 278549 MCB 2A C-TYPE SP 10KA (DC)
MOELLER 278549 MCB 2A C-TYPE SP 10KA (DC)
C-type
See technical information
References
Moeller (Eaton):
278549
Rubix:
250A7460
Product details : MOELLER 278549 MCB 2A C-TYPE SP 10KA (DC)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
Delivery usually within (
3
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SCHNEIDER MCB SE10C163
SCHNEIDER ELECTRIC SEE140C03 IKQE RCBO 1PPNS 40A C 30MA A-TYPE
NIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
MCG SMI63-3 MCG 63A 3 POLE ROTARY ISOLATOR SWITCH IP65
SCHNEIDER CIRCUIT BREAKER GV2ME16
BG ELECTRICAL CUMB32 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
PROTEUS 1040/2 40 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
MCG 50A1PB6 50A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
SCOLMORE INTERNATIONAL LIMITED CL050 13A FUSED CONNECTION UNIT M/CLAD
LAWSON FUSE TCP63
SCHNEIDER 16AMP RCBO SEE116C03
SIEMENS 3NA6832 125A FUSELINK GG 500V
SCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163