MCG SMI63-3 MCG 63A 3 POLE ROTARY ISOLATOR SWITCH IP65
Rotary Cam Switch
See technical informationSee documentsReferences
MCG Industrial:SMI63-3
Rubix:234A3040
Documents
Product details : MCG SMI63-3 MCG 63A 3 POLE ROTARY ISOLATOR SWITCH IP65
Enclosed 63AMp 3Pole Isolator (H)175 mm x (W)125 mm x (D)90 mm
Technical specifications
Attributes
| Amperage | 63 A |
|---|
Show UNSPSC/ECL@SS
£ 50.29 excl. VAT
/ Each
£ 60.35 incl. VAT
- Delivery usually within ( 3 ) days

