References
Bahco:MK5
Rubix:212A4428
EAN:7314150224333

Documents
Product details : BAHCO MK5 MULTIFITTING 5 MASTER KEY
Strengths
•Switch cabinet wrench for all usual technical shut-off systems
1 wrench for 5 different applications
A double turning mechanism allows 4 different locks to be positioned
Body houses a 5 mm square and 1/4" bit holder, including magnet
Also magnetic pocket for 1/4" bits in 7-8 mm square profile
Plastic body, varnished
Zinc die-casting key profiles
Practical retaining clip
1 wrench for 5 different applications
A double turning mechanism allows 4 different locks to be positioned
Body houses a 5 mm square and 1/4" bit holder, including magnet
Also magnetic pocket for 1/4" bits in 7-8 mm square profile
Plastic body, varnished
Zinc die-casting key profiles
Practical retaining clip
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
- Delivery usually within ( 14 ) days
