References
Raaco:137461
Rubix:153013
EAN:5733439137461



Product details : RAACO 137461 36 DRAWER STEEL CABINET 936-01
Cabinet with drawers type of 150-01. Each drawer can be divided into 16 compartments using dividers (extra accessory).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x306x417 mm |
|---|---|
| Logistic Weight | 3219 g |
| Package weight | 4066 g |
| Number of boxes | 36 |
| Colour | blue |
| Height | 417 mm |
| Width | 306 mm |
| Depth | 150 mm |
Show UNSPSC/ECL@SS
£ 83.78 excl. VAT
/ Each
£ 100.54 incl. VAT
- Usually arrives within 14 working days
