RAACO 137430 40 DRAWER STEEL CABINET 1240-123

Cabinet

See technical information
References
Raaco:137430
Rubix:153021
brand logo
Technical specifications
Number of boxes40
Colourblue
Height552 mm
See all Specifications

Product details : RAACO 137430 40 DRAWER STEEL CABINET 1240-123


Cabinet with 40 assorted drawers. 36 pcs. of type 150-01, 3 pcs. of type 150-02 and 1 pc. Of type 150-03. Drawers can be divided using dividers (extra accessory).

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x306x552 mm
Logistic Weight4040 g
Package weight4990 g
Number of boxes40
Colourblue
Height552 mm
Width306 mm
Depth150 mm
Show UNSPSC/ECL@SS
£ 109.68 excl. VAT
/ Each
£ 131.62 incl. VAT
  • Usually arrives within 14 working days