Cabinet
Number of boxes | 60 |
---|---|
Colour | Blue |
Height | 552 mm |
Logistics dimensions (L x W x H) | 150x306x552 mm |
---|---|
Logistic Weight | 4361 g |
Package weight | 5311 g |
Number of boxes | 60 |
Colour | Blue |
Height | 552 mm |
Width | 306 mm |
Depth | 150 mm |
Usually arrives within 14 working days