References
Raaco:137485
Rubix:153015
EAN:5733439137485

Product details : RAACO 137485 6 DRAWER STEEL CABINET 906-03
Cabinet with drawers of type 150-03. Each drawer can be divided into 4 compartments using dividers (extra accessory).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x306x417 mm |
|---|---|
| Logistic Weight | 2677 g |
| Package weight | 3524 g |
| Number of boxes | 60 |
| Colour | blue |
| Height | 417 mm |
| Width | 306 mm |
| Depth | 150 mm |
Show UNSPSC/ECL@SS
£ 79.75 excl. VAT
/ Each
£ 95.70 incl. VAT
- Usually arrives within 14 working days
