References
Bunker:24248
Rubix:390A4435
Manufacturer :24248

Product details : BUNKER 24248 9 DRAWER ROLLER CABINET 36IN BLACK
The BUNKER® 36" combined roller cabinet and tool chest is an excellent addition to your garage or workshop. Specifically designed for professionals and enthusiasts, it allows you to easily organise and retrieve your cherished tools and equipment whenever you need them.
The roller cabinet and tool chest can function as either a mobile or stationary unit and feature 9 drawers of various sizes. Whether your toolkit includes drill bits, torque wrenches, screwdrivers, hammers, or more, the BUNKER® solution has you covered.
Finished with an incredibly durable powder coating and black anodised aluminium trim, each drawer boasts a soft-close operation and foam lining to keep your tools safe and secure.
The tool chest lid lifts smoothly with two quiet gas struts to reveal a soft-lined top tray. The steel handle and four castor wheels make it easy to move from one space to another, with two of the wheels featuring brakes to lock the unit in place when stationary. For added convenience, the tool chest includes cable access through two rubber grommets.
The BUNKER® 36" combined roller cabinet and tool chest is available through our network of local and online stockists.
Technical specifications
Attributes
| Number of drawers | 9 |
|---|---|
| Height | 1497 mm |
| Width | 915 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 1,325.00 excl. VAT
/ Each
£ 1,590.00 incl. VAT
- Delivery usually within ( 7 ) days
