CABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP66F
Rubix:234A7035

Documents
Product details : CABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MM
150*150 Ip Flange (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | flange |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
- Delivery usually within ( 3 ) days
