WAGO 222-415 5 WAY LEVER CONNECTOR (BOX 40) - GREY/OR (H)14.5 MM X (W)
Splicing Connector
See technical informationSee documentsReferences
Wago:222-415
Rubix:234A6683

Documents
Product details : WAGO 222-415 5 WAY LEVER CONNECTOR (BOX 40) - GREY/OR (H)14.5 MM X (W)
5 Way Lever Connector (BOx 40) - Grey/OR (H)14.5 mm x (W)26.6 mm x (D)20.5 mm
Technical specifications
Attributes
| Type | splicing connector |
|---|---|
| Model | 222 |
| Material | copper (connectable conductor) |
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
- In stock: Next day delivery