LEGRAND EARTH TERMINAL 4MM 037171
Viking 3 Terminal Blocks Protection
See technical informationSee documentsReferences
Legrand:037171
Rubix:131A6399
EAN:3245060371715

Documents
Product details : LEGRAND EARTH TERMINAL 4MM 037171
Viking Earth Terminal 4MM Mf (W)6 mm
Technical specifications
Attributes
| Type | terminal block |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
- Delivery usually within ( 7 ) days
