Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
MCG M32G M32 X 1.5 GLAND C/W LOCKNUT - GREY (L)43 MM X (DIA)32 MM PACK
MCG M32G M32 X 1.5 GLAND C/W LOCKNUT - GREY (L)43 MM X (DIA)32 MM PACK
Connexs
References
mcg industrial:
M32G
rubix:
234A6068
Technical specifications
Threading diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG M32G M32 X 1.5 GLAND C/W LOCKNUT - GREY (L)43 MM X (DIA)32 MM PACK
M32 X 1.5 Gland C/W Locknut - Grey (L)43 mm x (Dia)32 mm
Technical specifications
Attributes
Threading diameter
32
mm
Material
Nylon Plastic;Nitrile Rubber (Hermetic Seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.13
excl. VAT
/
Each
£
30.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CMP PRODUCTS 32CW2RA 32 CW GLAND PACK CMP
CMP PRODUCTS 20BW2RA 20 BW PACK CMP
NIGLON PACG50CW 50MM CW GLAND PACK
NIGLON PACG63CW 63MM CW GLAND PACK
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
CMP PRODUCTS 40BW2RA 40 BW PACK CMP
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (
ENGEX HA25CW I.C.A. 25 CW 4 PART TWIN GLAND PACK OF 10
ENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MM
NIGLON PACG63/2 63MM BW GLAND PACK
CMP PRODUCTS 63CW2RA 63 CW GLAND PACK CMP
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
CMP PRODUCTS 25CW2RA 25 CW GLAND PACK CMP
CMP PRODUCTS 50CW2RA 50 CW GLAND PACK CMP