NIGLON EPT EARTH PIT (L)249 MM X (W)219.5 MM X (D)171 MM
Earth Pit
See technical informationSee documentsReferences
Niglon:EPT
Rubix:234A5642

Documents
Product details : NIGLON EPT EARTH PIT (L)249 MM X (W)219.5 MM X (D)171 MM
Earth Pit (L)249 mm x (W)219.5 mm x (D)171 mm
Technical specifications
Attributes
| Type | earth pit |
|---|---|
| Material | high performance polymer |
Show UNSPSC/ECL@SS
£ 67.58 excl. VAT
/ Each
£ 81.10 incl. VAT
- Delivery usually within ( 3 ) days
