TAMLEX TA101 41X41MM PVC END CAP TAMSTRUT (H)40 MM X (W)40 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TA101
Rubix:234A6911

Documents
Product details : TAMLEX TA101 41X41MM PVC END CAP TAMSTRUT (H)40 MM X (W)40 MM
41x41mm PVC End Cap Tamstrut (H)40 mm x (W)40 mm
Technical specifications
Attributes
| Type | end cap |
|---|---|
| Model | ta |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
- Delivery usually within ( 3 ) days
