BIRKETT CABLE JOINTS TOR35 JOINT (L)325 MM X (DIA)39 (W)80
In-Line Crimp Type Connector Cable Joint
See technical informationSee documentsReferences
Birkett Electric:TOR35
Rubix:234A6197

Documents
Product details : BIRKETT CABLE JOINTS TOR35 JOINT (L)325 MM X (DIA)39 (W)80
Cable Joint (L)325 mm x (Dia)39 mm x (W)80 mm
Technical specifications
Attributes
| Type | torpedo cable joint |
|---|---|
| Model | tor |
| Material | pvc |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
