• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Plug
  7. PARWELD CP50-70 CABLE PLUG 50-70MM

PARWELD CP50-70 CABLE PLUG 50-70MM

Cable Socket

See technical information

References

Parweld:CP50-70
Rubix:092209
brand logo
brand logo

Product details : PARWELD CP50-70 CABLE PLUG 50-70MM


Cable size 50-70mm². Max. amps 400A. Length 110mm.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ILME PE3263SV PLUG 32A 240V 3PMENNEKES 13513 POWER TOP XTRA PLU IP54 32A 3P 230V 6HMENNEKES 13624 POWERTOP XTRA PLUG IP67 / IP69 16A 5P 400V 6HLEWDEN 508146 SKT SURF ANG 16A 5P 415V 6H IP44 MOULDEDDRAPER 38322 DRAIN PLUG KEY 11MM SQUAREILME PES1643PV 110V 16A 2P&E COUPLER YELLOWGEWISS PLASTIC ENCLOSURE GW44207ML ACCESSORIES 2135-RB 13A ROUGH USE PLUG TOP 13A FUSED CLAMP TLEWDEN 508246 SKT SURF 32A 5P 415V IP44DRAPER EXPERT 16773 12MM SPARK PLUG SOCKET 3/8IN SQ DR 18MMDRAPER 12404 GLOW PLUG SOCKET SET 6PCSDRAPER EXPERT 63476 AUDI/VW DRAIN PLUG KEY 1/2IN SQ DRWALTHER 330406 32A 3P+E 415V COUPLER (L)189 MM X (DIA)72 MMWALTHER 210406 16A 3P+E 415V PLUG (L)150 MM X (DIA)65 MMILME PE3265PV COUPLER, 415V, 3P+N+E
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap