CABLOFIL MRFAB225PG 225MM ADJUSTABLE BEND (W)225 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFAB225PG
Rubix:234A6986

Documents
Product details : CABLOFIL MRFAB225PG 225MM ADJUSTABLE BEND (W)225 MM X (D)25 MM
225MM Adjustable Bend (W)225 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfab |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 78.27 excl. VAT
/ Each
£ 93.92 incl. VAT
- Delivery usually within ( 3 ) days
