References
C Tie:CTIE 580X13 BLK 100
Rubix:2514971
Manufacturer :C58013B
Product details : CABLE TIE BLACK 13 X 580MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 580 mm |
|---|---|
| Width | 13 mm |
| Type | cable tie black 13 x 580mm pack of 100 |
Show UNSPSC/ECL@SS
£ 57.96 excl. VAT
/ Each
£ 69.55 incl. VAT
- In stock: Next day delivery
Length
580 mm
Width
Type
cable tie black 13 x 580mm pack of 100

